Beli american tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- American Tool Combination Wrench Set (Kunci Ring Pas)Deskripsi:> Chrome vanadium steel hardened and tempered> Fully drop forged> Satin finish> 12 Pointatribut:
- Material: Chrome Vanadium
- American Tool Combination Wrench Elliptical (Kunci Ring Pas)Deskripsi:> Chrome vanadium steel hardened and tempered> Fully drop forged> Satin finish> 12 Pointatribut:
- Packaging: Individual wrap hanging carton
- Material: Chrome Vanadium
- American Tool Tool Set (Set Perkakas)Deskripsi:Set Content :- Level 1 :1 Pcs Tinmans Snip 10"1 Pcs Adjustable Wrench 12" PRO Series1 Pcs Feller Gauge 13 Blades1 Pcs Combination Hammer Steel + Nylon4 Pcs T Socket Satin 8,10,12,14 mm- Level 2 :1 Pcs Locking Plier 10" Pro Series1 Pcs Diagonal Cutter Plier 6" Xtra HD1 Pcs Combination Plier 8" Xtra HD1 Pcs Snap Ring Plier 6" Straight Ex Pro 1 Pcs Long Nose Plier 6" Xtra HD1 Pcs Snap Ring Plier 6" Straight In Pro- Level 3 :1 Pcs Go Through Screwdriver 100mm PH21 Pcs Go Through Screwdriver 150mm SL61 Pcs Go Through Screwdriver 150mm PH43 Pcs Torx Hex Key T40 ,T45 ,T501 Pcs Electrical 2 Way Screwdriver 9 Pcs Ball Hex Key 1.5,2,2.5,3,4,5,6,8,10mm1 Pcs Impact Screwdriver 6 Pcs- Level 4 :10 Pcs Combination Wrench Eliptical 8,10,12,13,14,17,19,22,24,27mm10 Pcs Socket Head 1/2 DR 8,10,12,13,14,17,19,22,24,27mm1 Pcs Universal Joint 1/2 DR1 Pcs TM Head M 1/2 DR x 3/81 Pcs Spark Plug Socket 1/2 DR x 21mm1 Pcs Extension Bar 150mm 1/2 DR1 Pcs Ratchet Handle 1/2 DR
- American Tool Ratchet HandleDeskripsi:> Satin finished> ISO 3315, DIN 3122, NF ISO 3315> Chrome vanadium steel hardened and tempered
- American Tool Flexible T-Shape Spark Plug WrenchDeskripsi:> Chrome vanadium steel hardened and tempered> Fully drop forged> 6 Point
- EZREN Testpen ScrewdriverDeskripsi:Ezren EZ-B09 Tespen Obeng Probe Light Voltage Tester Detector 250V1. Pena uji tahan jatuh, bahan isolasi tahan jatuh dan serba guna, tahan lama untuk meningkatkan keamanan2. lampu LED kecerahan tinggi kontrol diri, lampu LED umur panjang, kecerahan tinggi bekerja tanpa khawatir, masih terlihat jelas di bawah sinar matahari3. obeng, kekerasan tinggi dan konduktivitas listrik yang baik, pengujian listrik untuk pemeliharaan - obeng berlubang berguna untuk sekrup serbaguna4. Klip pena manusiawi, desain klip pena nyaman bagi teknisi listrik untuk melakukan perawatan, kecil, ringan dan mudah dibawa5. Identifikasi kabel listrik nol dari soket, letakkan tangan di tiang sentuh, dan lampu merah LED hasil deteksi ditandai jika lampu LED kabel listrik mati atau sedikit terang jika garis nolDaftar kemasan:1x Ezren EZ-B09 Tespen Obeng Probe Light Voltage Tester Detector 250Vatribut:
- Measuring Point Range (V): 250
- Material: PS Insulation Anti Drop
- Bit Material: Chrome Vanadium Steel Bits
- Head Batch Diameter (mm): 3
- American Tool Combination Wrench Raise Panel (Kunci Ring Pas)Deskripsi:> Chrome vanadium steel hardened and tempered> Fully drop forged> Raise panel> 12 Pointatribut:
- Packaging: Individual wrap hanging carton
- Material: Chrome Vanadium
- Asahi Tools Combination Wrench (Kunci Ring Pas)Deskripsi:-The box end part has a flower shape and it can tighten a bolt/nut strongly without damage.-By attaching the curve on the neck part of the main body, it has realized functionality to fit worker's hands. The head part of the spanner is a sharp spear sh
- Asahi Tools Set Kunci SokDeskripsi:-Socket shape is dodecagonal and it is easier to fit in bolt and nut compared to hexagonal shape.-The surface treatment is nickel chrome plate.atribut:
- Input Drive: 12.7mm
- Socket Contents: 8, 10, 11, 12, 13, 14, 17, 19, 22, 24mm
- Handle Contents: Ratchet handle (LVR4252), sliding T-handle (VT0425), extension bar (VE0415)
- Set Contents (piece): 13
- Asahi Tools Combination Wrench Cl (Kunci Ring Pas)Deskripsi:Usage:For removing and tightening nutsatribut:
- Material: Cr-V - Chrome plating
- American Tool Combination Pliers (Tang Jepit Kombinasi)Deskripsi:> Chrome vanadium steel hardened and tempered> High frequency hardened cutting edges for power and durability
- American Lock Padlock Aluminum Safety (Gembok)Deskripsi:The American Lock No. A1106RED Aluminum Padlock features a 1-1/2inch (38mm) wide red anodized aluminum body with a 1-1/2inch (38mm) tall, 1/4inch (6mm) diameter chrome plated, boron alloy shackle for superior cut resistance. The anodized finish makes padlatribut:
- Body Width: 38mm
- American Tool Carpentr's PincerDeskripsi:> Chrome vanadium steel hardened and tempered> High demultiplication for reduced cutting effort> Double heat-treated cutting edges for steel up to 150 kg/mm
- American Tool Micro Air Grinder Kitatribut:
- Contents: 1pc microair grinder, 10pcs mounted stone, 2pcs spanners, 1pc plug, 1pc blow case
- Size (inch): 1/4 (6.25mm)
- American Tool Long Nose Pliers (Tang Jepit Lancip)Deskripsi:> Chrome vanadium steel hardened and tempered> Serrated jaws for firm grip
- American Tool Impact Socket Wrench 6pt 1 Inch (Mata Sock Impact)Deskripsi:> Performance : to ISO 2725-2, NF ISO 2725-2> Forged from the finest chrome molybdenum alloy steel
Daftar Harga american tools Terbaru October 2026
| American Tool Combination Wrench Set (Kunci Ring Pas) | Rp439.900 |
| American Tool Combination Wrench Elliptical (Kunci Ring Pas) | Rp23.900 |
| American Tool Tool Set (Set Perkakas) | Rp4.799.900 |
| American Tool Ratchet Handle | Rp209.900 |
| American Tool Flexible T-Shape Spark Plug Wrench | Rp78.900 |
| EZREN Testpen Screwdriver | Rp23.900 |
| American Tool Combination Wrench Raise Panel (Kunci Ring Pas) | Rp21.900 |
| Asahi Tools Combination Wrench (Kunci Ring Pas) | Rp96.900 |
| Asahi Tools Set Kunci Sok | Rp1.799.900 |
| Asahi Tools Combination Wrench Cl (Kunci Ring Pas) | Rp139.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/k5P102087725-2.jpg)
/P102087701-1.jpg)
/7uP107055282-1.jpg)



/P102087718-1.jpg)
/P102717837-2.jpg)

/P102018644-1.jpg)
/nsP104697856-1.jpg)
/P102087671-1.jpg)
/95P102087329-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/American%20Lock%20Padlock%20Aluminum%20Safety%20(Gembok)/P102723476-1.jpg)




/P102088692-1.jpg)
/P102088418-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)